DCN701 XR Electrician's Stapler


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

The DEWALT DCN701 XR Electrician's Stapler allows you to work without the need for hoses or cables. It has been specially designed for electricians. Mechanical rather than gas operation offers consistent performance at temperatures between -15°C and 50°C for minimal cleaning/service requirements. Dry fire lockout ensures that the tool is protected from firing without staples in the magazine. With class leading vibration and sound figures, for superb user protection. Specifications: Magazine Capacity: 35 Staples.Staple Diameter: 1mm.Staple Length: 25.4mm.Magazine Angle: 0°.Weight: 2.1kg.

Feature Attributes

Type:
Stapler
Power Type:
Cordless
Voltage:
18 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome