Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staples
Power Performance Cartridge Up to 80 Sheets
By Leitz
See all variants from
£16.99
Inc VAT (20%)
See all variants from
£16.99
Description
Cartridge of strong steel staples. Optimum performance when used with Leitz 5551 Heavy Duty stapler.
Feature Attributes
Type:
Staples Pack
Depth:
146 mm
Width:
95 mm
Height:
20 mm
Weight:
0.18 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome