Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Strapping Equipment
Steel Strapping
Manual Steel Strapping Tensioning and Sealing Device
By BANHOLZER
See all variants from
£1,029.99
Inc VAT (20%)
See all variants from
£1,029.99
Description unavailable
Feature Attributes
Product Type:
Tensioning/Sealing Tools
Supplied:
Assembled
Height:
331 mm
Width:
80 mm
Depth:
331 mm
Tensioning Type:
Manual
More attributes