Pet Composite Strapping Seals


£229.99 Inc VAT (20%)

See all variants from £229.99

Description


Description unavailable

Feature Attributes

Product Type:
Seals
Material:
Metal
Supplied:
Assembled
Length:
33 mm
For Strap Type:
Composite, PET
Finish:
Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome