Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Strapping Equipment
/
Steel Strapping
Steel Strapping for Strap Dispensers
By BANHOLZER
Winding
Select
See all variants from
£209.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£209.99
Description unavailable
Feature Attributes
Material:
Steel
Product Type:
Strapping
Supplied:
Assembled
Tensile Strength:
700kg/cm²
Strap Width:
16 mm
Applications:
Indoor Use
More attributes