Steel Strapping Set with Tensioning and Sealing Tool and Cutter


£1,739.99 Inc VAT (20%)

See all variants from £1,739.99


Description unavailable

Feature Attributes

Product Type:
Strapping Sets
Tensile Strength:
700kg/cm²
Supplied:
Assembled
Applications:
Indoor Use
Strap Width:
16 mm
Strap Material:
Steel
More attributes