Super Sticky Notes 47.6x47.6mm 90 Sheets Canary Yellow 8+4 Free (Pack of 12) - 622-SSCY-P8+4

Super Sticky Notes 47.6x47.6mm 90 Sheets Canary Yellow 8+4 Free (Pack of 12) - 622-SSCY-P8+4

Order Code: ZT4177449S

£8.99 Inc VAT (20%)


Description

The most convenient way to instantly make a note, send a message or leave a reminder, these super sticky notes are perfect for vertical or hard to stick surfaces such as computer monitors, doors and walls. They hold stronger and last longer with twice the sticking power compared to Post-it Original notes. Made from PEFC certified paper and packaged in recycled cardboard which can be used to store the notes, and then be recycled when no longer needed. Download the free Post-it App to instantly capture and save your work so you can share notes with your team.
Size: 47.6 x 47.6mm
Super Sticky adhesive (twice as sticky as original Post-it notes)
Made from PEFC certified paper from sustainably managed forests and controlled sources
Made with a 60% renewable resource adhesive from a plant that regrows annually
Recycled cardboard packaging that can be recycled again
90 sheets per pad
Colour: Canary Yellow
Pack of 12 (8 + 4 Free)

See full description
Specifications for Super Sticky Notes 47.6x47.6mm 90 Sheets Canary Yellow 8+4 Free (Pack of 12) - 622-SSCY-P8+4
  • Colour
    Canary Yellow
  • Product Type
    Sticky Notes
  • Size
    47.6 x 47.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome