Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Stretch & Shrink Wrap
Stretch Wrap
Hand Cast Stretch Wrap - Clear - Carton of Rolls
By Slingsby
2 Variants From
£99.99
Inc VAT (20%)
See 2 Product Variants
£99.99
Description
Description unavailable
Feature Attributes
Type:
Hand Pallet Wrap
Colour:
Transparent
Roll Width:
400 mm
Width:
400 mm
Core Size:
50 mm
Roll Length:
300 m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome