Machine Stretch Film


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Cast film is extruded as a flat sheet, resulting in higher outputs than blown film extrusion. Cast film predominates in machine applications and generally has superior optical properties of clarity and gloss.

Standard Cast Film
Will stretch in excess of 140%. For use on standard wrapping machines.

Super Power Pre-Stretch Film
Will stretch in excess of 250% when used on a power pre-stretch machine.

Images are for illustration purposes only

See full description

Feature Attributes

Colour:
Transparent
Type:
Cast Film
Width:
500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome