Manual Stretch Films, Pack of 6


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Product Type:
Stretch Films
Supplied:
Assembled
Material:
Polyethylene Film
Pack Quantity:
6
Width:
500 mm
Core Diameter:
50 mm