Prestretched Stretch Wrap Rolls


£6.29 Inc VAT (20%)

See 2 Product Variants
£6.29

Description

Available in a range of sizes and supplied on the roll, these high strength pre-stretched film rolls are suited for light to medium applications and reduce costs and plastic consumption by up to 40%. The product is translucent and is designed primarily for wrapping pallets.
High performance films performing to the micron strength advertised.

Features and Benefits
• Contains 30% Recycled Material
• High strength performance - 6mu performance up to 20mu strength and 9mu up to 25mu strength
• Supplied on the roll for ease of wrapping and avoidance of wastage
• Easy to store when not in use
• Reduces both cost and plastic consumption
• Translucent nature allows the product to keep the contents visible for ease of identification of packaging
• Available in a range of sizes to suit your requirements

Typical Applications
• Warehousing
• Pallet Wrapping
• Logistics

Feature Attributes

Width:
390 mm
Type:
Stretch Wrap
Length:
300 m
Colour:
Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome