Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Stretch & Shrink Wrap
/
Stretch Wrap
Racksack, 160L, Stretch-Wrap Symbol, Blue/Transparent
By Beaverswood
Pack Quantity
Select
See all variants from
£113.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£113.99
Description unavailable
Feature Attributes
Material:
Plastic
Colour:
Blue, Transparent
Supplied:
Assembled
Product Type:
Special Waste Sacks
Capacity:
160 L
Height:
1000 mm
More attributes