Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Stretch & Shrink Wrap
Stretch Wrap
Racksack, 160L, Stretch-Wrap Symbol, Blue
By Beaverswood
3 Variants From
£89.99
Inc VAT (20%)
See 3 Product Variants
£89.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Colour:
Blue
Product Type:
Special Waste Sacks
Supplied:
Assembled
Capacity:
160 L
Width:
920 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome