Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Stretch & Shrink Wrap
Stretch Wrap
Transparent PE Machine Stretch Film, Width 500mm
By MANUPACKAGING
Reset
Clear All
Length
Select
Pack Quantity
Select
See all variants from
£4,199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4,199.99
Description unavailable
Feature Attributes
Colour:
Transparent
Supplied:
Assembled
Product Type:
Machine Stretch Films
Material:
Polyethylene Film
Width:
500 mm
Core Diameter:
76 mm