Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
CityGear 14" Laptop Sleeve Black 5434927
By Targus Hardware
Order Code:
ZT1699614S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.73
6%
1
Add to basket
Get it in
11-14
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/citygear-14-inch-laptop-sleeve-black-5434927/p/ZT1699614S
Add to quotation
View all Suitcases & Luggage Bags
Description
Targus CityGear 14" Laptop Sleeve Black
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome