TearAway label for ease of rebranding Convenient dual compartment design for easy packing Lockable main compartment zip Large zippered front compartment with internal mesh divider Zippered internal pocket Dual compression straps Padded top and side handles High stability retractable twin handle Aircraft cabin compatible - suitable for most airlines Durable integrated skate wheels Padded laptop compartment, compatible up to 15.6" Sponge clean only Dimensions: 35 x 54 x 30cm Compressed dimensions: 35 x 54 x 20cm Capacity: 40 litres Maximum embroidery: 22 tubular hoop Maximum print area: 22 x 36cm