TearAway label for ease of rebranding Convenient dual compartment design for easy packing Lockable main compartment zip External identification window Removable rip-strip handle wraps for ease of decoration Dual compression straps High stability retractable twin handle Durable front grab handles Padded top and side handles Durable integrated skate wheels Sponge clean only Dimensions: 42 x 81 x 36cm Capacity: 100 litres Maximum embroidery: Front 24 tubular hoop, EasyPanel™ 15 x 3.5cm fast frame Maximum print area: Front 25 x 25cm, EasyPanel™ 15 x 3.5cm