Lightpak Bravo 1 Executive Business Trolley for Laptops up to 17 inch Black

Order Code: ZT1258743P

£159.99 Inc VAT (20%)


Description

Lightpak Bravo 1 Executive Business Trolley for Laptops up to 17 inch Black The comfortable business bag with trolley system and detachable laptop sleeve is made of black 1680D nylon. The large main compartment contains the padded laptop sleeve and offers further space for documents and folders. The second zipper compartment at the back is divided to further sections for A4 documents. An accessory pocket and a second pocket with organiser section with pen loops and name card compartments, as well as further sections and pockets to accommodate smaller belongings. This bag is equipped with an expandable trolley system with easy running wheels as well as a padded handle. Black. 410x180x340mm.

See full description
Specifications for Lightpak Bravo 1 Executive Business Trolley for Laptops up to 17 inch Black
  • Material
    Nylon
  • Type
    Overnight Bags
  • MFR Part No.
    53558LM
  • Colour
    Black
  • Notebook Size
    Up To 17in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome