Tech Air 13.3in Black Sleeve

Order Code: ZT1540485S

£17.99 Inc VAT (20%)


Description

Tech Air 13.3in Black Sleeve Another clever and innovative piece of kit by techair. This is function with emotion.

Typical of the innovative guys at techair HQ ñ a sleeve that is more than just a sleeve. Neoprene sleeves are handy, but what do you do with the cables and accessories? Well thatís why weíre here. Offering three zipped pockets plus a sexy black inner for your 12'' to 13.3'' laptopís protection and a lifetime warranty, of course. Thatís why weíre a little bit smug about this piece of kit. Now thatís function with emotion.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Tech Air 13.3in Black Sleeve
  • MFR Part No.
    8TETANZ0330V2
  • Type
    Laptop Cases
  • Material
    Polyester and Neoprene
  • Colour
    Black
  • Weight
    240g
  • Depth
    234mm
  • Height
    40mm
  • Width
    335mm
  • Notebook Size
    Up To 13.3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome