Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Telescopic Stick
By Flexyfoot
See all variants from
£22.99
Inc VAT (20%)
See all variants from
£22.99
Description
Description unavailable
Feature Attributes
Height:
70 cm
Weight:
0.6 g
Width:
3 cm
Colour:
Black
Length:
14.5 cm
Maximum User Weight:
13 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome