Classic Reinforced Suspension Files


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Rexel Classic Reinforced Suspension Files are made from 100% recycled 210gsm card with reinforcing tape applied along base and rods for a long lasting filing solution. They are supplied complete with clear plastic tabs and inserts for easy referencing. Suitable for filing cabinets, desk drawer chassis and desk top organisers with rails 387mm apart. This Foolscap standard capacity hanging file has a 15mm V-base, which holds up to 150 A4 sheets (80 gsm) The file dimensions are 387 x 245mm, runner length 407mm to allows for easy access to frequently used documents. Available in Green, Blue, Red or Yellow and a A4 or Foolscap size option.

Feature Attributes

Material:
Card
Size:
Foolscap
Environment Support:
Blue Angel
For Use In:
Filing Cabinets
Recycled Product:
100% Recycled Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome