Pendaflex A4 Reinforced Suspension File Card V Base Blue (Pack 10) 93130

Order Code: ZT2121379S

£27.99 Inc VAT (20%)


Description

Esselte Pendaflex A4 Reinforced Suspension File Card V Base Blue (Pack 10) 93130 Very durable file including binder strip for an secure filing of punched documents. For binding papers in the file, A4, 1 pack of 10.

Specifications for Pendaflex A4 Reinforced Suspension File Card V Base Blue (Pack 10) 93130
  • Weight
    65g
  • Colour
    Blue
  • Material
    Board
  • Product Type
    Suspension Files
  • Environment Support
    Blue Angel, 95% Recyclable
  • Recycled Product
    Minimum 95% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome