Rexel Multifile 330 A4 Lateral Suspension File Manilla 15mm V Base Green (Pack 50) 78080

Order Code: ZT1260192P

£59.99 Inc VAT (20%)


Description

Rexel Multifile 330 A4 Lateral Suspension File Manilla 15mm V Base Green (Pack 50) 78080 Rexel Multifile 330 Lateral Suspension Files are made from 100% recycled premium manila with Nylon coated bars to helps the files move smoothly over the rails. They are supplied complete with extra long tabs and unique printable inserts for easy referencing. Suitable for use in filling cabinets and cupboard with adjustable side access chassis or those with rails with rails 330mm apart. This Standard capacity lateral hanging file has a 15mm V-base, which holds up to 150 A4 sheets (80 gsm). The file dimensions are 330 x 240mm to allows for easy access to frequently used documents. Also available in A4 or Foolscap suspension file size option.

See full description
Specifications for Rexel Multifile 330 A4 Lateral Suspension File Manilla 15mm V Base Green (Pack 50) 78080
  • Type
    Suspension Files
  • MFR Part No.
    27864AC
  • Size
    A4
  • Colour
    Green
  • Material
    Manilla
  • Capacity
    15mm
  • Form
    V-Base Files
  • Recycled Product
    Minimum 77% Recycled Material
  • Runner Width
    330mm
  • For Use In
    Cupboards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome