FatMax 6-in-1 Multi-Purpose Plastic Staple and Brad Nail Gun

Order Code: ZT3145166S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The STANLEY® FATMAX® 6-in-1 Multi-Purpose Gun has a compact design with plastic housing. A high and low power setting allows you to control intensity of staple application, ideal when working on a variety of hard and soft materials. The fastener window provides clear visibility to determine when staple reload is required. There is also an anti-jam mechanism for continuous use and reliable operation. A lock down handle allows for safe storage and transportation.

Compatible with 6 types of light and heavy duty staples and nails. Designed for applications such as home repairs, decorative works, fencing, trim work, beading, insulation and architrave fitting.

Specifications:

Fires: STANLEY® Type-A Staples 6, 8, 10, 12 and 14mm, STANLEY® Type-H Staples 6, 8, 10, 12 and 14mm, STANLEY® Type-G Staples 6, 8, 10, 12 and 14mm, STANLEY® Crown CT100: 12 and 14mm, STANLEY® Type-J Headed Brad Pins in 15mm and Type-9 Headless Brad Pins in 15mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome