Adhesive Gridding Tape for Whiteboards


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

Non-Magnetic vinyl tape, ideal for creating any form of grid, table or guide lines on
drywipe and magnetic boards.

Features and Benefits
• Long lasting adhesive
• Resistant to edge peeling, UV wearing and other common annoyances
• Can be also used on non magnetic whiteboards

Notes
• Length: 16.5m
• Colour: black
• Dispenser available, sold separately (see OFI-836-0520K)

Feature Attributes

Colour:
Black
Type:
Tape
Length:
16500 mm
Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome