Board Stand


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Steel frame with a light grey finish. Three quick and easy height settings. Two lockable castors. Distance from board to floor: 61 cm, 71 cm and 81 cm. Suitable for all Legamaster boards. Board not included. Please order separately. Boards assembled on the stands have no marker tray.

Feature Attributes

Material:
Steel
Product Type:
Board Stnd
Height Settings:
61,71,81 cm,cm,cm
Frame Material:
Steel
Finish:
Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome