Fabric Pin Boards


£91.99 Inc VAT (20%)

See all variants from £91.99


Description unavailable

Feature Attributes

Product Type:
Fabric Pinboards
Frame Colour:
Silver
Depth:
14 mm
Finish:
Fabric Cover
Frame Material:
Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome