Mobile Partition Acrylic Glass - with Swivel Castors & Stops


£759.99 Inc VAT (20%)
Up to 5% off

See all variants from £759.99


Description unavailable

Feature Attributes

Product Type:
Partitions
Frame Colour:
Silver
Wheel Fittings:
4 Swivel Castors with Wheel Stops
Supplied:
Flat Pack
Overall Height:
1900 mm
Overall Depth:
500 mm
More attributes