Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Conference & Presentation
/
Whiteboard Accessories
Planning Boards with 10 Rails
By EICHNER
Colour
Select
Width
Select
See all variants from
£419.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£419.99
Description unavailable
Feature Attributes
Depth:
74 mm
Height:
1280 mm
Supplied:
Assembled
Material:
Sheet Steel, Powder Coated
Number of Rows:
10
Housing Colour:
Grey