Quartet Magnetic DryWipe Board Square Tiles


£11.29 Inc VAT (20%)
8% off

See 2 Product Variants
£11.29

Description


Description unavailable

Feature Attributes

Width:
360 mm
Depth:
17.0,17 mm,mm
Height:
360.0,360 mm,mm
Weight:
0.37 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome