Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboard accessories
Rectangular Magnet, WxLxH 22 X 55 X 8mm, Pack of 60
By HOLTZ OFFICE SUPPORT GMBH
Reset
Clear All
Colour
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description unavailable
Feature Attributes
Pack Quantity:
60
Product Type:
Rectangular Magnets
Length:
55 mm
Width:
22 mm
Height:
8 mm
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome