Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboard accessories
Standard Planning Boards, 10 Rails
By EICHNER
Reset
Clear All
Width
Select
See all variants from
£409.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£409.99
Description
Description unavailable
Feature Attributes
Depth:
78 mm
Supplied:
Assembled
Height:
1282 mm
Tray Material:
Polypropylene
Housing Material:
Polypropylene
No. of Compartments:
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome