Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Whiteboard Markers
12 Retractable WB Mrkr Asst PK4
By Edding
Order Code:
ZT3526436S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboard-markers/12-retractable-wb-mrkr-asst-pk4/p/ZT3526436S
Add to quotation
View all Whiteboard Markers
Description
edding 12 Whiteboard Marker Retractable Bullet Tip 1.5-3mm Black Blue Red Green (Pack 4) - 4-12-4
Specifications
Specifications for 12 Retractable WB Mrkr Asst PK4
Weight
99g
Line Width
1.5-3.0mm
Product Type
Drywipe Markers
Ink Type
Lightfast Ink
Colour
Assorted
Ink Colour
Black, Blue, Red, Green
Application
Drywipe Boards & Flipcharts
Tip Shape
Bullet Tip
Applications
Drywipe Boards & Flipcharts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome