0
1
2

E-28/4 BL Eco Whiteboard Marker Assorted (Pack of 4)

Order Code: ZT4791167S

£7.49each Inc VAT (20%)
£59.92 minimum order value
£7.996% off

Minimum order quantity: 8.

Description

These 28 Ecoline Whiteboard Markers are a versatile tool suitable for offices, schools, and homes. With their low-odour pigment ink, they're perfect for quick task planning, brainstorming, or leaving messages. Made from at least 90% recycled material, the markers are refillable and come in assorted sets or individual colours.

Features and Benefits
• Eco-friendly, made from 90% renewable raw materials
• Refillable design is economical and reduces waste
• Quick-drying, suitable for glass, enamel, or melamine surfaces
• Awarded the Blue Angel eco-label, assuring carbon neutrality

See full description
Specifications for E-28/4 BL Eco Whiteboard Marker Assorted (Pack of 4)
  • MFR Part No.
    6629999
  • Series
    Ecoline
  • Type
    Whiteboard Marker
  • Features
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome