Coated Steel Sheet Infomation Board


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Product Type:
Information Boards
Finish:
Coated
Supplied:
Assembled
Height:
1830 mm
Writing Board Material:
Sheet Steel
Frame Thickness:
19 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome