Designer Whiteboards, Enamelled, Thoughts Cloud


Select
£259.99 Inc VAT (20%)


See all variants from £259.99


Description unavailable

Feature Attributes

Finish:
Enamelled
Supplied:
Assembled
Depth:
10 mm
Product Type:
Whiteboards - Special Shapes
Writing Board Material:
Sheet Steel
Colour of Writing Board:
White