Dual Rail System Whiteboards, Sheet Steel, Enamel


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description


Description unavailable

Feature Attributes

Finish:
Enamelled
Depth:
20 mm
Height:
900 mm
Supplied:
Assembled
Writing Board Material:
Sheet Steel
Frame Material:
Powder Coated Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome