1. Office Supplies & Packaging/
  2. Conference & Presentation/
  3. Whiteboards
Essence Steel Magnetic Whiteboards

Essence Steel Magnetic Whiteboards


6 Variants From
£46.99

Inc VAT (20%)

See 6 Product Variants
£46.99

Description unavailable

Feature Attributes

Frame Colour:

White

Depth:

14.0 mm

Colour:

White

Board Type:

Drywipe Board

Material:

Steel