Hygienic Whiteboards, Mobile, Enamelled, Anti-Bacterial Board Surface


Select
£929.99 Inc VAT (20%)


See all variants from £929.99


Description unavailable

Feature Attributes

Finish:
Enamelled
Depth:
505 mm
Height:
1900 mm
Supplied:
Flat Pack
Wheel Fittings:
4 Swivel Castors with Four Stops
Frame Material:
Anodised Aluminium
More attributes