Lean Wall Frameless White Panels, Enamelled Steel


Select
£2,299.99 Inc VAT (20%)


See all variants from £2,299.99

Description


Description unavailable

Feature Attributes

Product Type:
Whiteboards, Endless
Finish:
Enamelled
Depth:
30 mm
Height:
2216 mm
Supplied:
Partially Assembled
Frame Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome