Magic Chart Whiteboard


£27.99 Inc VAT (20%)
Up to 9.5% off

See all variants from £27.99


Description unavailable

Feature Attributes

Type:
Drywipe Sheets
Size:
Other Sizes
Adhesive Type:
Static Cling
Width:
600 mm
Material:
Polypropylene
Sheets per roll:
25 Sheets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome