Magnetic Gridded Whiteboards


£59.99 Inc VAT (20%)
Up to 11% off

See all variants from £59.99


Description unavailable

Feature Attributes

Material:
Steel
Product Type:
Magnetic Whiteboard
Frame Material:
Plastic
Board Type:
Drywipe Board
Frame Colour:
Rainbow