Mobile Sheet Steel Whiteboards, Coated


Select
Select
£459.99 Inc VAT (20%)


See all variants from £459.99


Description unavailable

Feature Attributes

Finish:
Coated
Supplied:
Assembled
Depth:
558 mm
Base Material:
Steel Powder Coated
Base Colour:
Light Grey
Frame Thickness:
1.3 mm
More attributes