1. Office Supplies & Packaging/
  2. Conference & Presentation/
  3. Whiteboards

Mobile Sheet Steel Whiteboards, Enamel


Select
Select
See all variants from
£699.99Inc VAT (20%)

See all variants from £699.99

Description unavailable

Feature Attributes

Finish:
Enamelled
Supplied:
Assembled
Depth:
558 mm
Frame Material:
Anodised Aluminium
Colour of Writing Board:
White
Writing Board Material:
Sheet Steel
More attributes