Pen Tray For Infinity Wall, LxDxH 780 X 75 X 110mm, Light Grey

Order Code: ZT2681606S

£112.99 Inc VAT (20%)


Description

Pen tray for Infinity Wall, LxDxH 780 x 75 x 110 mm, light grey. Supplied = assembled. Width = 780 mm. Height = 110 mm. Colour = light grey RAL 7035. Material = sheet steel, powder coated. Product type = accessories for mobile whiteboards. The pen trays made of sheet steel as a straight model allow interconnection and infinite extension of the Infinity Walls. Supplied complete with adapters that allow also allow interconnection of the Infinity Walls at the top. Available in 5 trendy colours.

See full description
Specifications for Pen Tray For Infinity Wall, LxDxH 780 X 75 X 110mm, Light Grey
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Product Type
    Accessories for Mobile Whiteboards
  • Height
    110mm
  • Width
    780mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome