Portable Magnetic Steel Whiteboard


£319.99 Inc VAT (20%)

See all variants from £319.99


Description unavailable

Feature Attributes

Width:
900 mm
Height:
1800 mm
Product Type:
Drywipe Boards
Dimensions (W x D x H):
890x1795x25mm
Colour:
White
Size:
1800x900mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome