Pro Presentation Fabric Surface Boards


£599.99 Inc VAT (20%)

See all variants from £599.99

Description


Description unavailable

Feature Attributes

Width:
1200 mm
Supplied:
Flat Pack
Wheel Fittings:
4 Swivel Castors
Product Type:
Presentation Boards, Mobile
Overall Height:
1950 mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome