Steel Painted Whiteboards


Select
Select
£72.99 Inc VAT (20%)


See all variants from £72.99


Description unavailable

Feature Attributes

Finish:
Painted
Depth:
14 mm
Colour of Writing Board:
White
Writing Board Material:
Sheet Steel
Features:
Can Be Written On, Magnetic
Frame Thickness:
13 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome