Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboards
Universal Board, Board Size 750 X 1200mm, Whiteboard Felt
By HOLTZ OFFICE SUPPORT GMBH
Reset
Clear All
Colour of Writing Bo
Select
See all variants from
£419.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£419.99
Description unavailable
Feature Attributes
Product Type:
Whiteboards/Flip-Charts, Mobile
Wheel Fittings:
4 Swivel Castors, 2 with Wheel Stop
Overall Height:
2000 mm
Board Width:
750 mm
Board Size:
750x1200mm
Writing Board Material:
Felt, Sheet Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome