VisuWall Designer XXL Whiteboards, White


Select
£2,249.99 Inc VAT (20%)


See all variants from £2,249.99


Description unavailable

Feature Attributes

Product Type:
Whiteboards, Endless
Finish:
Enamelled
Supplied:
Flat Pack
Height:
1980 mm
Depth:
10 mm
Writing Board Material:
Sheet Steel
More attributes